!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, CLASSIC NO. 3, 300 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE

MIG GUN, CLASSIC NO. 3, 300 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE

TWECO

MIG GUN, CLASSIC NO. 3, 300 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, CLASSIC NO. 3, 300 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE

MIG GUN, CLASSIC NO. 3, 300 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $868.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DUJ8
  • Mfr. Model # 10301136
  • UNSPSC # 23171540
  • CATALOGUE PAGE # 1435
  • Shipping Weight 11.5 lbs

Product Details

This Classic No. 3 MIG gun is model M315-3545 and is designed for applications including flux-cored arc welding, mig. Plus, it is compatible with the Miller brand. It can be used for MIG welding.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current300 A
  • For Gas TypeCO2 (Carbon Dioxide)
  • Cable Length15 ft
  • Handle TypeStraight
  • Neck Tube TypeFixed
  • For Wire TypeAluminum, Solid
  • Tip Series14
  • ApplicationFlux-Cored Arc Welding, MIG
  • Duty RatingMedium to Heavy Duty
  • Gas Diffuser Number54A
  • Maximum Wire Feed Speed1,000 in/min
  • Neck Tube SizeMedium
  • Spool IncludedNo
  • MIG Gun Type Air-Cooled
  • Series Classic 3
  • Duty Cycle 0.6
  • Maximum Wire Diameter 0.045 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model M315-3545
  • Welding Processes MIG
  • Compatible with Brand Miller
  • Compatible with Model Miller
  • Liner Series 44
  • Neck Tube Material Metal
  • Nozzle Series 23
  • Wire Feed Type Push
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list