!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE ROLL, 0.035 IN WIRE, V-GROOVE, FOR FABRICATOR 181I/211I SERIES

DRIVE ROLL, 0.035 IN WIRE, V-GROOVE, FOR FABRICATOR 181I/211I SERIES

TWECO

DRIVE ROLL, 0.035 IN WIRE, V-GROOVE, FOR FABRICATOR 181I/211I SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE ROLL, 0.035 IN WIRE, V-GROOVE, FOR FABRICATOR 181I/211I SERIES

DRIVE ROLL, 0.035 IN WIRE, V-GROOVE, FOR FABRICATOR 181I/211I SERIES

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESBW4014800
  • Mfr. Model # W4014800
  • UNSPSC # 23153134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This drive roll features thermal arc/Tweco drive rolls are built to withstand even the most extreme welding conditions. In addition, it is designed for applications including machine drive rolls for wire welding applications by wire size. Plus, it is compatible with the Tweco brand and is for use with Fabricator and welder models W1003181, W1003182, W1004201, W1004202, W1004203. It can be used for MIG welding.

Technical Specs

  • ItemDrive Roll
  • Compatible with BrandTweco
  • Drive Roll TypeV-Groove
  • For Welder SeriesFabricator 181i, Fabricator 211i
  • Welding ProcessesMIG
  • Drive Roll MaterialSteel
  • For Use WithFabricator
  • Type Drive Roll
  • Maximum Wire Diameter 0.035 in
  • For Wire Type Solid
  • For Welder Model W1003181, W1003182, W1004201, W1004202, W1004203
  • Application Machine Drive Rolls For Wire Welding Applications By Wire Size
  • Features Thermal Arc/Tweco drive rolls are built to withstand even the most extreme welding conditions
  • Minimum Wire Diameter 0.023 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list