CONDUIT LINER, 0.045 IN X 15 FT CABLE, STEEL, 44, WELDSKILL
CONDUIT LINER, 0.045 IN X 15 FT CABLE, STEEL, 44, WELDSKILL
ARCAIR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wire conduit (liner). 0.035 inch - 0.045 inch 15 ft., weldskill. Use with Professional #4, Spitfire 450 A.
Technical Specs
- ItemConduit Liner
- Compatible with Model310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, EL62SFLX3-60, EL62SFLX4-80, ELC212-4045, ELC212M-4045, ELC215-4045, ELC215L-3035, ELC215M-4045, ELC225M-4045, ELC410M-3545, ELC412M-3545, ELC415-116, ELC415-3545, ELC415L-116, ELC415L-3545, ELC415M-116, ELC415M-3545, ELC420-116, ELC425-116, ELC425M-116, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116, PMA412-3545, PMAS412-3545, PMAS412X-3545, PMAS415-3545, PMAS415X-3545, PMW412-3545, PMW412X-3545, PMW515-3545, PMW515X-3545, PMWS412-3545, PMWS412X-3545, PMWS415-3545, PMWS512-3545, PMWS512X-3545, S412M-116, S415-116, S415L-116, S415M-116, SEHD400-5M16, SEHD400L-5M16, SEHD400M-5M16, SEHD400X-5M16, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545, XELC412-3545, XELC415-3545
- Maximum Wire Diameter0.045 in
- Maximum Current400A
- MaterialSteel
- Series44
- Compatible with BrandTweco
- Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
- Welding Processes MIG
- Minimum Wire Diameter 0.035 in
- Overall Length 15 ft
- For Use With Any Tweco Style MIG Gun That Accepts A 44 Series Liner
- Liner Model 44-3545-15
- Country of Origin Mexico
(subject to change)
Alternate Products
-
ARCAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.92
/ EACH
-
ARCAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.33
/ EACH