!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTREME TX-504 PROPANE TORCH, W SWIRL TECHNOLOGY/QUICK DISCONNECT COUPLINGS, SELF-LIGHTING

EXTREME TX-504 PROPANE TORCH, W SWIRL TECHNOLOGY/QUICK DISCONNECT COUPLINGS, SELF-LIGHTING

VICTOR THERMAL DYNAMICS

EXTREME TX-504 PROPANE TORCH, W SWIRL TECHNOLOGY/QUICK DISCONNECT COUPLINGS, SELF-LIGHTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTREME TX-504 PROPANE TORCH, W SWIRL TECHNOLOGY/QUICK DISCONNECT COUPLINGS, SELF-LIGHTING

EXTREME TX-504 PROPANE TORCH, W SWIRL TECHNOLOGY/QUICK DISCONNECT COUPLINGS, SELF-LIGHTING

VICTOR THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0386-1293
  • Mfr. Model # 0386-1293
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 1494
  • Shipping Weight 1.4 lbs

Product Details

This Extreme TX-504 self-igniting propane torch features extreme swirl technology that generates more heat than conventional torches for faster brazing times and less gas consumption. It has self-igniting triggers and quick-disconnect couplings between the handle and tips.

Technical Specs

  • ItemHand Torch
  • For Fuel TypeMAP-Pro, Propane
  • Ignition TypeTrigger-Start
  • Soft Solder Size (Propane, Maximum)3 in
  • Soft Solder Size (MAP-Pro, Maximum)4 in
  • Product TypeHand Torch
  • Torch SeriesTX SERIES
  • Compatible TipT-504
  • Silver Braze Size (MAP-Pro, Minimum)1/4 in
  • Soft Solder Size (MAP-Pro, Minimum)3/4 in
  • Flame Type Swirl
  • Compatible Fuel Cylinder Size 14.1 oz, 16 oz
  • Tip Type Fixed Tip
  • Silver Braze Size (Propane, Maximum) 1 in
  • Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in
  • Handle Style Pistol Grip
  • Application Hobbyist, HVAC, Light Fabrication
  • Includes Convenient Self-lighting Triggers .quick Disconnect Couplings Between Handle and Tips
  • Silver Braze Size (Propane, Minimum) 1/4 in
  • Soft Solder Size (Propane, Minimum) 3/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list