!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORCH KIT, SWIRL FLAME, CGA-200, TRIGGER-START, EXTREME SERIES

TORCH KIT, SWIRL FLAME, CGA-200, TRIGGER-START, EXTREME SERIES

TURBOTORCH

TORCH KIT, SWIRL FLAME, CGA-200, TRIGGER-START, EXTREME SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH KIT, SWIRL FLAME, CGA-200, TRIGGER-START, EXTREME SERIES

TORCH KIT, SWIRL FLAME, CGA-200, TRIGGER-START, EXTREME SERIES

TURBOTORCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $477.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0386-0832
  • Mfr. Model # 0386-0832
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This extreme torch kit includes AH-12 hose, cylinder wrench, gauge guards, and mc tank connection. In addition, it is designed for applications including hobbyist, HVAC, as well as light fabrication.

Technical Specs

  • ItemTorch Kit
  • Compatible Fuel Cylinder SizeMC
  • Ignition TypeTrigger-Start
  • Soft Solder Size (Maximum)1 1/2 in
  • Silver Braze Size (Maximum)3/4 in
  • Connection TypeQuick Connect
  • IncludesAH-12 Hose, Cylinder Wrench, Gauge Guards, MC Tank Connection
  • Included Acetylene Regulator Manufacturer Model NumberAR-MC
  • Hose Fitting SizeA
  • Product TypeTorch Kit
  • Flame Type Swirl
  • Included Acetylene Regulator CGA Number CGA 200
  • Tip Manufacturer Part Number PL-5A
  • Soft Solder Size (Minimum) 3/4 in
  • Silver Braze Size (Minimum) 1/4 in
  • Kit Series Extreme
  • Included Torch Handle Manufacturer Part Number G4
  • Application Hobbyist, HVAC, Light Fabrication
  • Hose Length 12 ft
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list