!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING TORCH, SWIRL FLAME, EXTERNAL LIGHTER, FOR STK-11

WELDING TORCH, SWIRL FLAME, EXTERNAL LIGHTER, FOR STK-11

VICTOR THERMAL DYNAMICS

WELDING TORCH, SWIRL FLAME, EXTERNAL LIGHTER, FOR STK-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING TORCH, SWIRL FLAME, EXTERNAL LIGHTER, FOR STK-11

WELDING TORCH, SWIRL FLAME, EXTERNAL LIGHTER, FOR STK-11

VICTOR THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0386-1282
  • Mfr. Model # 0386-1282
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

This welding torch is compatible with manufacturer's part/model number(s): STK-11. It also uses MAP/Pro, propane fuel/gas. It has a swirl flame type as well as a quick-connect connection type.

Technical Specs

  • ItemWelding Torch
  • Connection TypeQuick Connect
  • Tip Manufacturer Model NumberST-11
  • Silver Braze Size (MAP-Pro, Maximum)3 in
  • Silver Braze Size (Propane, Maximum)2 in
  • Tip SeriesExtreme STK
  • Compatible Fuel TypeMAP/Pro, Propane
  • Silver Braze Size (MAP-Pro, Minimum)3/4 in
  • Soft Solder Size (MAP-Pro, Minimum)1 1/2 in
  • Flame Type Swirl
  • Ignition Type External Lighter
  • Compatible Torch Manufacturer Part Number STK-11
  • Soft Solder Size (MAP-Pro, Maximum) 6 in
  • Soft Solder Size (Propane, Maximum) 4 in
  • Tip Type Double Barrel
  • Heating Capacity (MAP-Pro) 3,600
  • Silver Braze Size (Propane, Minimum) 1/2 in
  • Soft Solder Size (Propane, Minimum) 1 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list