!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING REAMER, ALUMINUM/CONDUIT/COPPER/STAINLESS STEEL/STEEL, 1 1/2 IN MAX PIPE SIZE

TUBING REAMER, ALUMINUM/CONDUIT/COPPER/STAINLESS STEEL/STEEL, 1 1/2 IN MAX PIPE SIZE

IMPERIAL

TUBING REAMER, ALUMINUM/CONDUIT/COPPER/STAINLESS STEEL/STEEL, 1 1/2 IN MAX PIPE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING REAMER, ALUMINUM/CONDUIT/COPPER/STAINLESS STEEL/STEEL, 1 1/2 IN MAX PIPE SIZE

TUBING REAMER, ALUMINUM/CONDUIT/COPPER/STAINLESS STEEL/STEEL, 1 1/2 IN MAX PIPE SIZE

IMPERIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40AW16
  • Mfr. Model # 208-FSS
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

This tubing reamer has a width of 2 inch, a height of 3 inch, and a length of 2½ inch, plus it weighs 0.63 pounds. The aluminum handle has a fluted style/type. In addition, it is made of steel. This tubing reamer is designed for: aluminum, conduit, copper, stainless steel, steel.

Technical Specs

  • ItemTubing Reamer
  • Minimum Pipe Size1/4 in
  • Compatible Workpiece SideInner and Outer
  • Maximum Wall Thickness1.5 in
  • Tool Length2 1/2 in
  • Blade MaterialSteel
  • Handle MaterialAluminum
  • Tool Weight0.63 lb
  • Reamer Type Tubing Reamer
  • Material Application Aluminum, Conduit, Copper, Stainless Steel, Steel
  • Maximum Pipe Size 1 1/2 in
  • Tool Height 3 in
  • Tool Width 2 in
  • Blade Type 5 Flutes
  • Handle Type Fluted
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list