TUBING, CLEAR, 1/4 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE
TUBING, CLEAR, 1/4 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This FDA-certified, clear polyethylene tubing is 100 feet long with a tube bend radius of 1 5/8 inches and a wall thickness of 1/8 inch. The inside diameter is 1/4 inch and the outside diameter is 1/2 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 340 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.
Technical Specs
Item Tubing
Colour Clear
Inside Diameter 1/4 in
Jacket Material No Jacket
Maximum Operating Pressure 340 psi
Outside Diameter 1/2 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.125 in
Chemical Compatibility Ammonia, Calcium Chloride, Hydrogen Peroxide, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Bend Radius 1 5/8 in
Fitting Compatibility Compression, Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Minimum Operating Temperature -85 Degrees F
Application Beverage, Food, Water
Hardness Shore D 45
Jacket Colour No Jacket
Material Polyethylene
Maximum Operating Temperature 140 Degrees F
Overall Length 100 ft
Resistance Properties Chemical Resistant
Standards NSF 51, FDA
Food and Beverage Compatibility Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Autoclavable Not Autoclavable
Clarity Semi-Clear
Flexibility Rigid
System of Measurement Inch
Vacuum Rated Not Rated for Vacuum
Country of Origin China
(subject to change)