TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 100 FT LG, RED
TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 100 FT LG, RED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing has a length of 100 feet, a maximum operating pressure of 180 psi and is designed for the following applications: air, water. It is red, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has ¼ inch outside diameter, 5/32 inch inside diameter, with an inch system of measurement, with 0.05 inch wall thickness, and Shore A 98 hardness.
Technical Specs
Item Tubing
Colour Red
Inside Diameter 5/32 in
Jacket Material No Jacket
Maximum Operating Pressure 180 psi
Maximum Vacuum Pressure 28 in Hg
Overall Length 100 ft
Resistance Properties Abrasion Resistant, Wear Resistant
Wall Thickness 0.05 in
Autoclavable Autoclavable
Clarity Opaque
Flexibility Flexible
System of Measurement Inch
Vacuum Rated Vacuum Rated
Flow Application Air and Water Lines, Carwash and Painting Equipment, Robotics
Application Air, Water
Hardness Shore A 98
Jacket Colour No Jacket
Material Polyurethane
Maximum Operating Temperature 140 Degrees F
Outside Diameter 1/4 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Food and Beverage Compatibility Non-Potable Water
Bend Radius 1 in
Fitting Compatibility Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Burst Pressure 540 psi
Minimum Operating Temperature -68 Degrees F
Country of Origin Taiwan
(subject to change)