!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: NYLON, BEIGE, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 250 FT LG, SHORE D 72

TUBING: NYLON, BEIGE, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 250 FT LG, SHORE D 72

APPROVED VENDOR

TUBING: NYLON, BEIGE, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 250 FT LG, SHORE D 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: NYLON, BEIGE, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 250 FT LG, SHORE D 72

TUBING: NYLON, BEIGE, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 250 FT LG, SHORE D 72

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2VKT8
  • Mfr. Model # NNR-4-035
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Product Details

This tubing has a length of 250 feet, a maximum operating pressure of 425 psi @ 73 Degrees F and is designed for the following applications: chemical. It is beige, has an operating temperature of -60 Degrees F to 200 Degrees F and is resistant to abrasion, chemical and is made of nylon. In addition, it has ¼ inch outside diameter, 3/16 inch inside diameter, with an inch system of measurement, with 0.035 inch wall thickness, and Shore D 72 hardness. This tubing is for use with oil.

Technical Specs

  • ItemTubing
  • ColourBeige
  • Inside Diameter3/16 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure425 psi @ 73 Degrees F
  • Maximum Vacuum Pressure28 in Hg
  • Overall Length250 ft
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant
  • Wall Thickness0.035 in
  • Chemical CompatibilityZinc Chloride
  • Bend Radius1 in
  • Fitting CompatibilityCompression, Push-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormStraight
  • Burst Pressure1,700 psi
  • For EnvironmentHigh Pressure, High Temperature, High Vibration
  • Industry ApplicationMachine Tool Systems, Marine Control Systems
  • Weight per Foot0.011 lb/ft
  • Application Chemical
  • Hardness Shore D 72
  • Jacket Colour No Jacket
  • Material Nylon
  • Maximum Operating Temperature 200 Degrees F
  • Outside Diameter 1/4 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Not Reinforced
  • Petroleum Product Compatibility Lubricants
  • Autoclavable Not Autoclavable
  • Clarity Semi-Clear
  • Flexibility Semi-Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • Flow Application Oil/Chemical Process Lines
  • For Fluid Type Oil
  • Minimum Operating Temperature -60 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list