!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, ASSORT CL, 3/16 IN X 6 IN L, POLYOLEFIN, BG 21

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, ASSORT CL, 3/16 IN X 6 IN L, POLYOLEFIN, BG 21

3M

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, ASSORT CL, 3/16 IN X 6 IN L, POLYOLEFIN, BG 21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, ASSORT CL, 3/16 IN X 6 IN L, POLYOLEFIN, BG 21

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, ASSORT CL, 3/16 IN X 6 IN L, POLYOLEFIN, BG 21

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.15 / BAG of 21

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFP301-316ASST
  • Mfr. Model # FP301-316ASST
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This heat shrink tubing has a continuous operating temperature up to 135 degrees celsius and for short periods down to minus 55 degrees celsius. It comes in a bag with 21 pieces of 3/16-inch diameter of assorted coloured FP-301 heat shrink tubing that are all six inches in length and made of polyolefin that is split resistant, mechanically tough and resists cold flow. Its dielectric strength rating is up to 900 volts.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. Before Shrinking0.187 in
  • MaterialPolyolefin
  • Shrink Tubing PropertiesSplit Resistant
  • Adhesive LinedNo
  • Flame RetardantYes
  • Tubing FlexibilityFlexible
  • Colour Assorted
  • Length 6 in
  • Shrink Ratio 2:1
  • Temp. Range -55 Degrees to 275 Degrees F
  • Dielectric Strength 600V
  • Standards UL Listed, File E-39100, SAE AS23053/5, Class 1 (all colors), Class 2 (clear), CSA Certified, and RoHS 2011/65/EU Compliant
  • Tubing Wall Type Single Wall
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list