!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 48 IN, 3 IN ID BEFORE SHRINKING

HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 48 IN, 3 IN ID BEFORE SHRINKING

3M

HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 48 IN, 3 IN ID BEFORE SHRINKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 48 IN, 3 IN ID BEFORE SHRINKING

HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 48 IN, 3 IN ID BEFORE SHRINKING

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMITCSN3000-48
  • Mfr. Model # ITCSN3000-48
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This heat shrink tubing is made of cross-linked polyolefin, and is black. In addition, it meets the standards for UL listed, CSA certified and RoHS 2011/65/EU compliant. It has length of 48 inches. 230 Degrees F maximum temperature, and -67 Degrees F minimum temperature.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking1 in
  • Length48 in
  • Max. Temp. Rating230 Degrees F
  • Shrink Tubing PropertiesCorrosion Resistant, Chemical Resistant, Abrasion Resistant, Split Resistant
  • Wall Thickness After Shrinking1 po
  • Tubing Wall TypeHeavy Wall
  • Dielectric Strength1,000V
  • Min. Temp. Rating-67 Degrees F
  • StandardsUL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • Colour Black
  • I.D. Before Shrinking 3 in
  • Material Cross-Linked Polyolefin
  • Shrink Ratio 3:1
  • Temp. Range -67 Degrees to 230 Degrees F
  • Flame Retardant No
  • Adhesive Lined Yes
  • Features Easy Handling and Installation with Maximum Operating Reliability and System Protection.
  • Package Style Cut to Length
  • Use With Wire Size 600 to 1250 kcmil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list