!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, ADH, THIN, FLEXIBLE, BLACK, FLAME RET, 1 IN X 6 IN L, POLYOLEFIN, BA 8

HEAT SHRINK TUBING, ADH, THIN, FLEXIBLE, BLACK, FLAME RET, 1 IN X 6 IN L, POLYOLEFIN, BA 8

3M

HEAT SHRINK TUBING, ADH, THIN, FLEXIBLE, BLACK, FLAME RET, 1 IN X 6 IN L, POLYOLEFIN, BA 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HEAT SHRINK TUBING, ADH, THIN, FLEXIBLE, BLACK, FLAME RET, 1 IN X 6 IN L, POLYOLEFIN, BA 8

HEAT SHRINK TUBING, ADH, THIN, FLEXIBLE, BLACK, FLAME RET, 1 IN X 6 IN L, POLYOLEFIN, BA 8

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.57 / BAG of 8

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMEPS300-1BK
  • Mfr. Model # EPS300-1BK
  • UNSPSC # 31000000
  • CATALOGUE PAGE # 90
  • Shipping Weight 0.36 lbs

Product Details

Black one inch diameter by six inches in length heat shrink tubing that comes in a bag of eight pieces. Its internal adhesive lined walls made with flame retardant polyolefin is able to form a flexible bond with rubber, plastic and metal. It has a 3:1 shrink ratio, a 600 volt dielectric strength, and is rated for use between -55 Degrees C and 110 Degrees C.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking8.13 mm
  • Length6 in
  • Max. Temp. Rating230 Degrees F
  • Shrink Ratio3:1
  • Wall Thickness After Shrinking8,13 mm
  • Tubing Wall TypeDual Wall
  • Dielectric Strength600V
  • Min. Temp. Rating-67 Degrees F
  • Tubing FlexibilityFlexible
  • Colour Black
  • I.D. Before Shrinking 25.4 mm
  • Material Polyolefin
  • Min. Shrink Temp. 250 Degrees F
  • Temp. Range -40 Degrees to 230 Degrees F
  • Flame Retardant Yes
  • Adhesive Lined Yes
  • Features Integral Adhesive-Lined Construction
  • Standards UL Listed, ABS, CSA Certified and RoHS 2011/65/EU Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list