!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 4 FT, 12.7 MM ID BEFORE SHRINKING

HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 4 FT, 12.7 MM ID BEFORE SHRINKING

3M

HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 4 FT, 12.7 MM ID BEFORE SHRINKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 4 FT, 12.7 MM ID BEFORE SHRINKING

HEAT SHRINK TUBING, POLYOLEFIN, BLACK, 3:1 SHRINK, 4 FT, 12.7 MM ID BEFORE SHRINKING

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.80 / each

EHC: EHC :
Min Qty 12 = $333.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMEPS300-12BK48
  • Mfr. Model # EPS300-12BK48
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

This heat shrink tubing is made of polyolefin, and is black. In addition, it meets the standards for UL listed, SAE AS23053/5, Class 1, CSA certified and RoHS 2011/65/EU compliant. It has length of four feet. It is also flame retardant, with a 230 Degrees F maximum temperature, and -67 Degrees F minimum temperature.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking4.06 mm
  • Length4 ft
  • Max. Temp. Rating230 Degrees F
  • Shrink Ratio3:1
  • Temp. Range-67 Degrees to 230 Degrees F
  • Flame RetardantYes
  • Adhesive LinedYes
  • FeaturesSkintight Fit and Strain-Relief Protection for Electronic Components, Wire Splices, Wire Bundles and Harness Breakouts
  • StandardsUL Listed, SAE AS23053/5, Class 1, CSA Certified and RoHS 2011/65/EU Compliant
  • Colour Black
  • I.D. Before Shrinking 12.7 mm
  • Material Polyolefin
  • Min. Shrink Temp. 250 Degrees F
  • Shrink Tubing Properties Water Resistant
  • Wall Thickness After Shrinking 4,06 mm
  • Tubing Wall Type Dual Wall
  • Dielectric Strength 600V
  • Min. Temp. Rating -67 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list