!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, TYGON B-44-5X IB, TYGON, ⅜ IN ID, ⅝ IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TUBING, TYGON B-44-5X IB, TYGON, ⅜ IN ID, ⅝ IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TYGON

TUBING, TYGON B-44-5X IB, TYGON, ⅜ IN ID, ⅝ IN OUTSIDE DIAMETER, 50 FT L, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, TYGON B-44-5X IB, TYGON, ⅜ IN ID, ⅝ IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TUBING, TYGON B-44-5X IB, TYGON, ⅜ IN ID, ⅝ IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TYGON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $384.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG786VK8
  • Mfr. Model # AMH00029
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 64
  • Jacket ColourClear
  • MaterialTygon
  • Material Trade NumberB-44-5X IB
  • Maximum Operating Temperature165 Degrees F
  • Outside Diameter5/8 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementYarn Reinforced
  • Wall Thickness0.125 in
  • Petroleum Product CompatibilityMineral Oil
  • Bend Radius1 1/8 in
  • Does Not ContainAnimal Derived Components, BPA, Genetically Modified Organisms, Latex, Melamine, Nitrosamines, Persistant Organic Pollutants, Phthalates above limits in REACH, RoHS, CA Prop 65, Substances on REACH or RoHS above limit
  • FlexibilityFlexible
  • System of MeasurementInch
  • Application Beverage, Food, Water
  • Food Application Dairy, Food, and Beverage
  • Inside Diameter 3/8 in
  • Jacket Material PVC
  • Material Trade Name Tygon
  • Maximum Operating Pressure 275 psi @ 73 Degrees F
  • Maximum Vacuum Pressure 29.9 in Hg
  • Overall Length 50 ft
  • Resistance Properties Chemical Resistant, Tear Resistant
  • Standards 3-A, EU Food Contact Regulation (EU) No 10/2011, FDA 21 CFR 170-199, NSF 51, NSF 61
  • Food and Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
  • Autoclavable Not Autoclavable
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list