!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING, TYGON S3 E-LFL, TPE, ½ IN ID, ¾ IN OD, 25 FT L, CLEAR, NOT REINFORCED

TUBING, TYGON S3 E-LFL, TPE, ½ IN ID, ¾ IN OD, 25 FT L, CLEAR, NOT REINFORCED

TYGON

TUBING, TYGON S3 E-LFL, TPE, ½ IN ID, ¾ IN OD, 25 FT L, CLEAR, NOT REINFORCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, TYGON S3 E-LFL, TPE, ½ IN ID, ¾ IN OD, 25 FT L, CLEAR, NOT REINFORCED

TUBING, TYGON S3 E-LFL, TPE, ½ IN ID, ¾ IN OD, 25 FT L, CLEAR, NOT REINFORCED

TYGON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $782.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22XJ09
  • Mfr. Model # AVX42038
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 56
  • Jacket ColourClear
  • MaterialTPE
  • Material Trade NumberE-LFL
  • Maximum Operating Temperature165 Degrees F
  • Outside Diameter3/4 in
  • Peristaltic Pump CompatibleYes
  • Resistance PropertiesChemical Resistant, Tear Resistant
  • StandardsClass IV, FDA, ISO 10993, NSF 51
  • Food and Beverage CompatibilityBeer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
  • AutoclavableYes
  • ClaritySemi-Clear
  • Fitting CompatibilityBarbed
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationCosmetic Production, Food and Beverage Dispensing, High-Purity Chemicals, Peristaltic Pump, Pharmaceutical
  • For Fluid TypeBeverages
  • Minimum Operating Temperature-51 Degrees F
  • Application Beverage, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 1/2 in
  • Jacket Material No Jacket
  • Material Trade Name Tygon S3
  • Maximum Operating Pressure 20 psi @ 73 Degrees F
  • Maximum Vacuum Pressure 20 in Hg
  • Overall Length 25 ft
  • PEX Type Not Applicable
  • Reinforcement Not Reinforced
  • Wall Thickness 0.13 in
  • Petroleum Product Compatibility Mineral Oil
  • Bend Radius 1 1/2 in
  • Does Not Contain BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • For Environment Chemical
  • Industry Application Laboratory

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list