!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, 5/32 IN ID, 1,000 FT OVERALL L

TUBING, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, 5/32 IN ID, 1,000 FT OVERALL L

PARKER

TUBING, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, 5/32 IN ID, 1,000 FT OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, 5/32 IN ID, 1,000 FT OVERALL L

TUBING, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, 5/32 IN ID, 1,000 FT OVERALL L

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $682.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797DM9
  • Mfr. Model # PEFR-4-1000
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.13 lbs

Technical Specs

  • ItemTubing
  • ColourBlack
  • Inside Diameter5/32 in
  • Maximum Operating Pressure140 psi @ 150 Degrees F
  • Outside Diameter1/4 in
  • Resistance PropertiesCrack Resistant, Flame Resistant
  • StandardsASTM D-1693, UL 94 V-2
  • AutoclavableNot Autoclavable
  • ClarityOpaque
  • FlexibilityFlexible
  • System of MeasurementInch
  • Burst Pressure560 psi
  • For Fluid TypeAir
  • Industry ApplicationPneumatics, Spark Environments, Weld Spatter
  • Weight per Foot0.012 lb/ft
  • Application Air, Pneumatic
  • Hardness Shore D 45
  • Material Polyethylene
  • Maximum Operating Temperature 150 Degrees F
  • Overall Length 500 ft
  • Reinforcement Not Reinforced
  • Wall Thickness 0.04 in
  • Bend Radius 3/4 in
  • Fitting Compatibility Compression, Push-to-Connect
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Pneumatic Controls
  • For Location Indoor, Outdoor
  • Minimum Operating Temperature -85 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list