!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REINFORCED TUBING, 2 IN INSIDE DIA, 2½ IN OUTSIDE DIA, 50 FT, CLEAR PVC, 100 PSI

REINFORCED TUBING, 2 IN INSIDE DIA, 2½ IN OUTSIDE DIA, 50 FT, CLEAR PVC, 100 PSI

USA SEALING

REINFORCED TUBING, 2 IN INSIDE DIA, 2½ IN OUTSIDE DIA, 50 FT, CLEAR PVC, 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REINFORCED TUBING, 2 IN INSIDE DIA, 2½ IN OUTSIDE DIA, 50 FT, CLEAR PVC, 100 PSI

REINFORCED TUBING, 2 IN INSIDE DIA, 2½ IN OUTSIDE DIA, 50 FT, CLEAR PVC, 100 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $999.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT32
  • Mfr. Model # ZUSA-HT-32
  • UNSPSC # 40183002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

This clear NSF/FDA-certified, 65A, polyester braid reinforced PVC tubing is 50 feet long with a tube bend radius of two inches and a wall thickness of 1/4 inch. The inside diameter of this tube is two inches and outside diameter is 2 1/2 inches. Its temperature range is -40 Degrees F and 140 Degrees F with maximum pressure of 100 PSI. This tubing is used in air, chemicals, food, beverage, oils, fuels, steam, and water-based applications.

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 60 to 80
  • Jacket ColourNo Jacket
  • MaterialPVC
  • Maximum Operating Temperature140 Degrees F
  • Overall Length50 ft
  • ReinforcementPolyester Braid
  • Wall Thickness1/4 in
  • Bend Radius2 in
  • FlexibilityFlexible
  • System of MeasurementImperial
  • Burst Pressure43.51 psi
  • For Potable Water UseNot for Potable Water Use
  • Weight per Foot1.0717 lb/ft
  • Application Food and Beverage
  • Food Application Food
  • Inside Diameter 2 in
  • Jacket Material No Jacket
  • Maximum Operating Pressure 60 psi
  • Outside Diameter 2 1/2 in
  • Resistance Properties Chemical-Resistant
  • Standards FDA
  • Chemical Compatibility Acids
  • Clarity Clear
  • Stripe Colour No Stripe
  • Vacuum Rated Not Rated for Vacuum
  • For Fluid Type Acids
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list