!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, CLEAR, 50MM INSIDE DIA, 62MM OUTSIDE DIA, 5 FT, 70A, SILICONE

TUBING, CLEAR, 50MM INSIDE DIA, 62MM OUTSIDE DIA, 5 FT, 70A, SILICONE

USA SEALING

TUBING, CLEAR, 50MM INSIDE DIA, 62MM OUTSIDE DIA, 5 FT, 70A, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, CLEAR, 50MM INSIDE DIA, 62MM OUTSIDE DIA, 5 FT, 70A, SILICONE

TUBING, CLEAR, 50MM INSIDE DIA, 62MM OUTSIDE DIA, 5 FT, 70A, SILICONE

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $980.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT4161
  • Mfr. Model # ZUSA-HT-4161
  • UNSPSC # 40183011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This clear FDA/3A 18-03-certified silicone tubing is five feet long with tube bend radius of 300 millimetres and wall thickness of six millimetres. The inside diameter of this tube is 50 millimetres and the outside diameter is 62 millimetres. It has a temperature range between -100 Degrees F and 400 Degrees F with maximum pressure of 35 PSI. This tubing is used in food, beverage, dairy, pharmaceutical, and pneumatic applications.

Technical Specs

  • ItemTubing
  • ColourWhite
  • HardnessShore A 60 to 80
  • Jacket ColourNo Jacket
  • MaterialSilicone
  • Maximum Operating Temperature400 Degrees F
  • Outside Diameter62 mm
  • Resistance PropertiesChemicals-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Stream-Resistant, Water-Resistant
  • StandardsFDA, 3A 18-03
  • Chemical CompatibilityAlcohol, Animal Oils, Vegetable Oils, Detergents, Salt Water
  • ClaritySemi-Clear
  • System of MeasurementMetric
  • Burst Pressure72.52 psi
  • For Potable Water UseNot for Potable Water Use
  • Weight per Foot0.8512 lb/ft
  • Application Beverage, Dairy, Food, Pharmaceutical
  • Food Application Dairy, Food, and Beverage
  • Inside Diameter 50 mm
  • Jacket Material No Jacket
  • Maximum Operating Pressure 35 psi
  • Maximum Vacuum Pressure -11.603 psi
  • Overall Length 5 ft
  • Reinforcement Steel Wire
  • Wall Thickness 6 mm
  • Bend Radius 300 mm
  • Stripe Colour No Stripe
  • Vacuum Rated Not Rated for Vacuum
  • For Fluid Type Animal Oils, Vegetable Oils, Water
  • Minimum Operating Temperature -100 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list