TUBING: POLYURETHANE, INSIDE DIAMETER 2.5 MM, OUTSIDE DIAMETER 4 MM, 100 FT LG, BLUE
TUBING: POLYURETHANE, INSIDE DIAMETER 2.5 MM, OUTSIDE DIAMETER 4 MM, 100 FT LG, BLUE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF 51, 61, has a length of 100 feet, a maximum operating pressure of 200 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has 4 mm outside diameter, 2.5 mm inside diameter, with a metric system of measurement, with 0.75 mm wall thickness, and Shore A 98 hardness.
Technical Specs
Item Tubing
Colour Blue
Inside Diameter 2.5 mm
Jacket Material No Jacket
Maximum Operating Pressure 200 psi
Outside Diameter 4 mm
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.75 mm
Autoclavable Autoclavable
Clarity Semi-Clear
Flexibility Flexible
System of Measurement Metric
Vacuum Rated Not Rated for Vacuum
Flow Application Air and Water Lines, Carwash and Painting Equipment, Robotics
Application Air, Water
Hardness Shore A 98
Jacket Colour No Jacket
Material Polyurethane
Maximum Operating Temperature 140 Degrees F
Overall Length 100 ft
Resistance Properties Abrasion Resistant, Wear Resistant
Standards NSF 51, 61
Food and Beverage Compatibility Non-Potable Water
Bend Radius 5/8 in
Fitting Compatibility Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Burst Pressure 200 psi
Minimum Operating Temperature -68 Degrees F
Related Products
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.65
/ each