TUBING: SURETHANE, POLYURETHANE, INSIDE DIAMETER 6.5 MM, OUTSIDE DIAMETER 10 MM, 100 FT LG, GREEN
TUBING: SURETHANE, POLYURETHANE, INSIDE DIAMETER 6.5 MM, OUTSIDE DIAMETER 10 MM, 100 FT LG, GREEN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF, has a 100-foot length, a maximum operating pressure of 150 psi and is designed for the following applications: air, lubricant, water. It is green, has an operating temperature of -40 Degrees F to 150 Degrees F and is resistant to abrasion, hydrolysis, kink, oil, UV and is made of polyurethane. In addition, it has 10 mm OD, 6.5 mm ID, with a metric system of measurement, with 1.75 mm wall thickness, and Shore A 98 hardness. This tubing is for use with gas
Technical Specs
Item Tubing
Colour Green
Inside Diameter 6.5 mm
Material Polyurethane
Maximum Operating Pressure 150 psi
Maximum Vacuum Pressure 28 in Hg
Overall Length 100 ft
Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Standards NSF
Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
Bend Radius 25 mm
Does Not Contain Does Not Impart Taste or Odor
Flexibility Flexible
System of Measurement Metric
Vacuum Rated Vacuum Rated
Flow Application Air and Water Lines, Robotics, Car Wash, and Painting Equipment
For Fluid Type Gas, Oil
Application Air, Lubricant, Water
Hardness Shore A 98
Jacket Material No Jacket
Material Trade Name Surethane
Maximum Operating Temperature 150 Degrees F
Outside Diameter 10 mm
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 1.75 mm
Autoclavable Not Autoclavable
Clarity Opaque
Fitting Compatibility Compression, Barbed, Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Burst Pressure 600 psi
For Environment Broad Temperature
Minimum Operating Temperature -40 Degrees F
Country of Origin United States
(subject to change)