TUBING: NYLON, YELLOW, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 50 FT LG, SHORE D 60
TUBING: NYLON, YELLOW, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 50 FT LG, SHORE D 60
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NFE 49.100, has a length of 50 feet, a maximum operating pressure of 400 psi @ 68 Degrees F and is designed for the following applications: air. It is yellow, has an operating temperature of -40 Degrees F to 200 Degrees F and is resistant to chemical, humidity and is made of nylon. In addition, it has ¼ inch outside diameter, 3/16 inch inside diameter, with an inch system of measurement, with 0.03 inch wall thickness, and Shore D 60 hardness.
Technical Specs
Item Tubing
Colour Yellow
Inside Diameter 3/16 in
Jacket Material No Jacket
Maximum Operating Pressure 400 psi @ 68 Degrees F
Maximum Vacuum Pressure 28 in Hg
Overall Length 50 ft
Resistance Properties Chemical Resistant, Humidity Resistant
Standards NFE 49.100
Autoclavable Not Autoclavable
Fitting Compatibility Compression, Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Burst Pressure 1,200 psi
Industry Application Automation
Application Air
Hardness Shore D 60
Jacket Colour No Jacket
Material Nylon
Maximum Operating Temperature 200 Degrees F
Outside Diameter 1/4 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.03 in
Clarity Opaque
Flexibility Semi-Flexible
System of Measurement Inch
Vacuum Rated Vacuum Rated
Flow Application Automation Machines, Conveyors, Packaging, Robotics
Minimum Operating Temperature -40 Degrees F
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.16
/ each