!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: NYLON, BLACK, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 50 FT LG, SHORE D 60

TUBING: NYLON, BLACK, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 50 FT LG, SHORE D 60

APPROVED VENDOR

TUBING: NYLON, BLACK, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 50 FT LG, SHORE D 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: NYLON, BLACK, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 50 FT LG, SHORE D 60

TUBING: NYLON, BLACK, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 50 FT LG, SHORE D 60

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2VDL1
  • Mfr. Model # 2VDL1
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This tubing meets the standards for NFE 49.100, has a length of 50 feet, a maximum operating pressure of 400 psi @ 68 Degrees F and is designed for the following applications: air. It is black, has an operating temperature of -4 Degrees F to 175 Degrees F and is resistant to chemical, humidity and is made of nylon. In addition, it has ¼ inch outside diameter, 3/16 inch inside diameter, with an inch system of measurement, with 0.03 inch wall thickness, and Shore D 60 hardness.

Technical Specs

  • ItemTubing
  • ColourBlack
  • Inside Diameter3/16 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure400 psi @ 68 Degrees F
  • Maximum Vacuum Pressure28 in Hg
  • Overall Length50 ft
  • Resistance PropertiesChemical Resistant, Humidity Resistant
  • StandardsNFE 49.100
  • AutoclavableNot Autoclavable
  • Fitting CompatibilityCompression, Push-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Burst Pressure795 psi
  • Industry ApplicationAutomation
  • Application Air
  • Hardness Shore D 60
  • Jacket Colour No Jacket
  • Material Nylon
  • Maximum Operating Temperature 175 Degrees F
  • Outside Diameter 1/4 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Not Reinforced
  • Wall Thickness 0.03 in
  • Clarity Opaque
  • Flexibility Semi-Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • Flow Application Automation Machines, Conveyors, Packaging, Robotics
  • Minimum Operating Temperature -4 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list