!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

APPROVED VENDOR

TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LZN9
  • Mfr. Model # 1219-44003
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Product Details

This tubing meets the standards for ASTM D635, 570, 746, 1238, 1505, 638, 2863, UL94, has a length of 250 feet, a maximum operating pressure of 464 psi and is designed for the following applications: air. It is black, has an operating temperature of -40 Degrees F to 176 Degrees F and is resistant to flame retardant and is made of polyethylene. In addition, it has ¼ inch OD, 5/32 inch ID, with an inch system of measurement, with 0.04 inch wall thickness, and Shore D 45 hardness.

Technical Specs

  • ItemTubing
  • ColourBlack
  • Inside Diameter5/32 in
  • MaterialPolyethylene
  • Maximum Operating Pressure464 psi
  • Outside Diameter1/4 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Wall Thickness0.04 in
  • Bend Radius2 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • For EnvironmentHigh Moisture Content
  • Application Air
  • Hardness Shore D 45
  • Jacket Material No Jacket
  • Material Trade Name Synflex
  • Maximum Operating Temperature 176 Degrees F
  • Overall Length 250 ft
  • Resistance Properties Flame Retardant
  • Standards ASTM D635, 570, 746, 1238, 1505, 638, 2863, UL94
  • Autoclavable Not Autoclavable
  • Clarity Opaque
  • Fitting Compatibility Compression, Push-to-Connect
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Low Pressure Hydraulic or Pneumatic Supply Lines, Pneumatic Instrumentation Lines, Process Lines, Process Sampling Lines
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list