!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, LINEAR, LOW-DENSITY, YELLOW, 1000 FT X 3/8 IN, POLYETHYLENE

TUBING, LINEAR, LOW-DENSITY, YELLOW, 1000 FT X 3/8 IN, POLYETHYLENE

PARKER

TUBING, LINEAR, LOW-DENSITY, YELLOW, 1000 FT X 3/8 IN, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, LINEAR, LOW-DENSITY, YELLOW, 1000 FT X 3/8 IN, POLYETHYLENE

TUBING, LINEAR, LOW-DENSITY, YELLOW, 1000 FT X 3/8 IN, POLYETHYLENE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.70 / each

EHC: EHC :
Min Qty 10000 = $7,000.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10,000 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE400-06622704
  • Mfr. Model # 400-06622704
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This linear low-density polyethylene tubing is yellow and measures 1000 feet x 3/8 inches.

Technical Specs

  • ItemTubing
  • ColourGreen
  • Inside Diameter0.25 in
  • Maximum Operating Pressure150 psi
  • Outside Diameter3/8 in
  • StandardsRoHS Compliant-EU Directive 2002/95/EC
  • Food and Beverage CompatibilityPotable Water
  • System of MeasurementImperial/Metric
  • For Potable Water UseFor Potable Water Use
  • Weight per Foot0.025 lb/ft
  • Application Alkalis and Chemicals, Beverages, Food, Mild Acid, Pneumatic Lines (Pressure and Vacuum), Potable Water
  • Food Application Food and Beverage, Potable Water
  • Material Polyethylene
  • Maximum Operating Temperature 150 Degrees F
  • Overall Length 1,000 ft
  • Wall Thickness 0.62 in
  • Fitting Compatibility Compress Align, Compression, Dubl-Barb, Fast and Tite, Flow Control, Global Connect, Hi-Duty, Liquifit, Poly-Tite, Prestolok Brass, Prestolok Composite, Prestomatic, SAE Cartridge, TrueSeal
  • For Fluid Type Alkalis and Chemicals, Mild Acid, Potable Water
  • Minimum Operating Temperature -50 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list