!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE CAP: PBT, TUBE, FOR 8 MM TUBE OUTSIDE DIAMETER, WHITE, 15 11/16 MM OVERALL LG

TUBE CAP: PBT, TUBE, FOR 8 MM TUBE OUTSIDE DIAMETER, WHITE, 15 11/16 MM OVERALL LG

SMC

TUBE CAP: PBT, TUBE, FOR 8 MM TUBE OUTSIDE DIAMETER, WHITE, 15 11/16 MM OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE CAP: PBT, TUBE, FOR 8 MM TUBE OUTSIDE DIAMETER, WHITE, 15 11/16 MM OVERALL LG

TUBE CAP: PBT, TUBE, FOR 8 MM TUBE OUTSIDE DIAMETER, WHITE, 15 11/16 MM OVERALL LG

SMC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36W949
  • Mfr. Model # KQ2C08-00A
  • UNSPSC # 40142607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This tube cap meets the standards for RoHS, has a length of 15.69 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, and is made of PBT. In addition, it is a tube cap, with a metric system of measurement. Plus, it has a tube connection type.

Technical Specs

  • ItemTube Cap
  • Specific Fitting ShapeTube Cap
  • Fitting MaterialPBT
  • Maximum Operating Pressure145 psi
  • Overall Length15.69 mm
  • StandardsRoHS
  • Minimum Operating Temperature32 Degrees F
  • Application Air
  • Fitting Connection Type Tube
  • Fitting Tube Size Outer Diameter 8 mm
  • Maximum Operating Temperature 140 Degrees F
  • Colour White
  • Compatible Tube Material PBT
  • System of Measurement Metric
  • Country of Origin Singapore (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list