!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, PINK, 0.9 IN BRUSH DIAMETER

TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, PINK, 0.9 IN BRUSH DIAMETER

VIKAN

TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, PINK, 0.9 IN BRUSH DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, PINK, 0.9 IN BRUSH DIAMETER

TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, PINK, 0.9 IN BRUSH DIAMETER

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC53761
  • Mfr. Model # 53761
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This tube and valve brush is made of polypropylene, stainless steel, is colour coded, along with polyester bristles, and is resistant to acid, chemicals, and temperatures. It also features FDA compliance. Plus it is for use with the following applications: pipes and tubes. This tube and valve brush has medium bristles, plus it has a six-inch brush length.

Technical Specs

  • ItemTube and Valve Brush
  • Handle MaterialPolypropylene, Stainless Steel
  • Brush Length6 in
  • Bristle ColourPink
  • Acid ResistantAcid Resistant
  • Bristle FirmnessMedium
  • Brush Width3/4 in
  • FDA CompliantFDA Compliant
  • Handle ColourBlue
  • Temperature ResistantTemperature Resistant
  • Bristle Material Polyester
  • Brush Diameter 0.9 in
  • Handle Length 14 in
  • Chemical Resistant Chemical Resistant
  • Application Pipes and Tubes
  • Bristle Length 1/2 in
  • Colour Coding System Colour Coded
  • Features FDA Compliant
  • Overall Length 19 7/8 in
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list