!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, BLUE, 10 MM OUTSIDE DIA, 6.5 MM INSIDE DIA, 500 FT, POLYURETHANE, 150 PSI, 95A

TUBING, BLUE, 10 MM OUTSIDE DIA, 6.5 MM INSIDE DIA, 500 FT, POLYURETHANE, 150 PSI, 95A

NYCOIL

TUBING, BLUE, 10 MM OUTSIDE DIA, 6.5 MM INSIDE DIA, 500 FT, POLYURETHANE, 150 PSI, 95A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, BLUE, 10 MM OUTSIDE DIA, 6.5 MM INSIDE DIA, 500 FT, POLYURETHANE, 150 PSI, 95A

TUBING, BLUE, 10 MM OUTSIDE DIA, 6.5 MM INSIDE DIA, 500 FT, POLYURETHANE, 150 PSI, 95A

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.61 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC76103
  • Mfr. Model # 76103
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.041 lbs

Product Details

This blue polyurethane tubing is 500-feet long and has a 1.75-millimetres wall thickness. The inside diameter is 6.5 millimetres and the outside diameter is 10 millimetres. Its operating temperature is -40 Degrees F to 165 Degrees F, with a maximum operating pressure of 150 PSI at 68 Degrees F, and a tube hardness of Shore 95A. It is used in food processing and pneumatics.

Technical Specs

  • ItemTube
  • ColourBlue
  • Inside Diameter6.5 mm
  • Jacket MaterialPolyurethane
  • Maximum Operating Pressure90 psi @ 125 Degrees F, 150 psi @ 68 Degrees F
  • Outside Diameter10 mm
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Fungus-Resistant, Moisture-Resistant
  • Bend Radius25 mm
  • FlexibilityFlexible
  • Burst Pressure450 psi @ 68 Degrees F
  • For EnvironmentChemical
  • Industry ApplicationPneumatics
  • Weight per Foot0.0361 lb/ft
  • Application Machines, Pick and Place Automation, Pneumatic Plumbing, Spot Welders, Tools
  • Hardness Shore A 95
  • Jacket Colour Blue
  • Material Polyurethane
  • Maximum Operating Temperature 75 Degrees C
  • Overall Length 500 ft
  • Wall Thickness 1.75 mm
  • Fitting Compatibility Hose Barb, Push-to-Connect
  • System of Measurement Metric
  • Flow Application Water and Pneumatic Lines
  • For Fluid Type Compressed Air, Water
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list