SEMI RIGID TUBING, NATURAL, 1/8 IN OUTSIDE DIA, 100 FT, NYLON
SEMI RIGID TUBING, NATURAL, 1/8 IN OUTSIDE DIA, 100 FT, NYLON
NYCOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
this semi-rigid tubing is made of nylon and has a wall thickness of 0.023 inch. It has an outside diameter of 1/8 inch and comes in the colour natural. It is 100 feet long.
Technical Specs
Item Tubing
Colour Natural
Jacket Material Nylon
Maximum Operating Pressure 350 psi @ 125 Degrees F, 500 psi @ 68 Degrees F
Outside Diameter 1/8 in
Resistance Properties Chemical-Resistant
Bend Radius 1/4 in
Flexibility Flexible
Burst Pressure 1,500 psi @ 68 Degrees F
For Environment Chemical
Industry Application Pneumatics
Weight per Foot 0.0033 lb/ft
Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
Inside Diameter 0.08 in
Material Nylon
Maximum Operating Temperature 93 Degrees C
Overall Length 500 ft
Wall Thickness 0.023 in
Fitting Compatibility Compression, Hose Barb, Push-to-Connect
System of Measurement Imperial
Flow Application Low Pressure Pneumatic
For Fluid Type Compressed Air
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)