!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEMI RIGID TUBING, NATURAL, 1/4 IN OUTSIDE DIA, 3/16 ININSIDE DIA, 500 FT, NYLON

SEMI RIGID TUBING, NATURAL, 1/4 IN OUTSIDE DIA, 3/16 ININSIDE DIA, 500 FT, NYLON

NYCOIL

SEMI RIGID TUBING, NATURAL, 1/4 IN OUTSIDE DIA, 3/16 ININSIDE DIA, 500 FT, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEMI RIGID TUBING, NATURAL, 1/4 IN OUTSIDE DIA, 3/16 ININSIDE DIA, 500 FT, NYLON

SEMI RIGID TUBING, NATURAL, 1/4 IN OUTSIDE DIA, 3/16 ININSIDE DIA, 500 FT, NYLON

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.91 / each

EHC: EHC :
Min Qty 500 = $455.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC65440
  • Mfr. Model # 65440
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.76 lbs

Product Details

This semi-rigid tubing is made of nylon and has a wall thickness of 0.035 inch. It has an outside diameter of 1/4 inch and an inside diameter of 3/16 inch is and comes in the colour natural. It is 100 feet long.

Technical Specs

  • ItemTubing
  • ColourNatural
  • Jacket MaterialNylon
  • Maximum Operating Pressure233 psi @ 125 Degrees F, 333 psi @ 68 Degrees F
  • Outside Diameter1/4 in
  • Resistance PropertiesChemical-Resistant
  • Wall Thickness0.035 in
  • Fitting CompatibilityCompression, Hose Barb, Push-to-Connect
  • System of MeasurementImperial
  • Flow ApplicationLow Pressure Pneumatic
  • For Fluid TypeCompressed Air
  • Minimum Operating Temperature-40 Degrees C
  • Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
  • Inside Diameter 0.18 in
  • Material Nylon
  • Maximum Operating Temperature 93 Degrees C
  • Overall Length 500 ft
  • Standards NFE 49.100
  • Bend Radius 7/8 in
  • Flexibility Flexible
  • Burst Pressure 1,000 psi @ 68 Degrees F
  • For Environment Chemical
  • Industry Application Pneumatics
  • Weight per Foot 0.0019 lb/ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list