TUBING, SEMI RIGID, BLACK, 5/32 IN OUTSIDE DIA, 1/16 ININSIDE DIA, 100 FT, NYLON
TUBING, SEMI RIGID, BLACK, 5/32 IN OUTSIDE DIA, 1/16 ININSIDE DIA, 100 FT, NYLON
NYCOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This semi-rigid nylon tube has an inside diameter of 1/16 inch and an outside diameter of 5/32 inch. It comes in the colour black, is 100 feet long, and has a wall thickness of 0.025 inch. It complies to NFE 49.100 standards.
Technical Specs
Item Tubing
Colour Black
Jacket Colour Black
Material Nylon
Maximum Operating Temperature 93 Degrees C
Overall Length 100 ft
Standards NFE 49.100
Bend Radius 5/8 in
Flexibility Flexible
Burst Pressure 1,000 psi @ 68 Degrees F
For Environment Chemical
Industry Application Pneumatics
Weight per Foot 0.0048 lb/ft
Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
Inside Diameter 0.106 in
Jacket Material Nylon
Maximum Operating Pressure 233 psi @ 125 Degrees F, 333 psi @ 68 Degrees F
Outside Diameter 5/32 in
Resistance Properties Chemical-Resistant
Wall Thickness 0.025 in
Fitting Compatibility Compression, Hose Barb, Push-to-Connect
System of Measurement Imperial
Flow Application Low Pressure Pneumatic
For Fluid Type Compressed Air
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)