!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, SEMI RIGID, NATURAL, 5/32 IN OUTSIDE DIA, 1/16 ININSIDE DIA, 100 FT, NYLON

TUBING, SEMI RIGID, NATURAL, 5/32 IN OUTSIDE DIA, 1/16 ININSIDE DIA, 100 FT, NYLON

NYCOIL

TUBING, SEMI RIGID, NATURAL, 5/32 IN OUTSIDE DIA, 1/16 ININSIDE DIA, 100 FT, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, SEMI RIGID, NATURAL, 5/32 IN OUTSIDE DIA, 1/16 ININSIDE DIA, 100 FT, NYLON

TUBING, SEMI RIGID, NATURAL, 5/32 IN OUTSIDE DIA, 1/16 ININSIDE DIA, 100 FT, NYLON

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.62 / each

EHC: EHC :
Min Qty 100 = $62.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC61230
  • Mfr. Model # 61230
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

This semi-rigid nylon tube has an inside diameter of 1/16 inch and an outside diameter of 5/32 inch. It comes in the colour natural, is 100 feet long, and has a wall thickness of 0.025 inch.

Technical Specs

  • ItemTubing
  • ColourNatural
  • Jacket MaterialNylon
  • Maximum Operating Pressure233 psi @ 125 Degrees F, 333 psi @ 68 Degrees F
  • Outside Diameter5/32 in
  • Resistance PropertiesChemical-Resistant
  • Wall Thickness0.025 in
  • Fitting CompatibilityCompression, Hose Barb, Push-to-Connect
  • System of MeasurementImperial
  • Flow ApplicationLow Pressure Pneumatic
  • For Fluid TypeCompressed Air
  • Minimum Operating Temperature-40 Degrees C
  • Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
  • Inside Diameter 0.106 in
  • Material Nylon
  • Maximum Operating Temperature 93 Degrees C
  • Overall Length 100 ft
  • Standards NFE 49.100
  • Bend Radius 5/8 in
  • Flexibility Flexible
  • Burst Pressure 1,000 psi @ 68 Degrees F
  • For Environment Chemical
  • Industry Application Pneumatics
  • Weight per Foot 0.0048 lb/ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list