TUBING, BLACK, 3/16 IN OUTSIDE DIA, 100 FT, POLYURETHANE
TUBING, BLACK, 3/16 IN OUTSIDE DIA, 100 FT, POLYURETHANE
NYCOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This polyurethane tubing comes in the colour black and is 100 feet long. Its outside diameter is 3/16 inch long and the wall thickness is 0.100 inches.
Technical Specs
Item Tubing
Colour Black
Inside Diameter 2.5 mm
Jacket Material Polyurethane
Maximum Operating Pressure 100 psi @ 125 Degrees F, 167 psi @ 68 Degrees F
Outside Diameter 4 mm
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fungus-Resistant, Moisture-Resistant
Bend Radius 12 mm
Flexibility Flexible
Burst Pressure 500 psi @ 68 Degrees F
For Environment Chemical
Industry Application Pneumatics
Weight per Foot 0.006 lb/ft
Application Machines, Pick and Place Automation, Pneumatic Plumbing, Spot Welders, Tools, Water and Pneumatic Lines
Hardness Shore A 95
Jacket Colour Black
Material Polyurethane
Maximum Operating Temperature 75 Degrees C
Overall Length 100 ft
Wall Thickness 0.03 in
Fitting Compatibility Hose Barb, Push-to-Connect
System of Measurement Metric
Flow Application Water and Pneumatic Lines
For Fluid Type Compressed Air, Water
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)