TUBING, RED, 3/8 IN OUTSIDE DIA, 100 FT, POLYURETHANE/NYLON
TUBING, RED, 3/8 IN OUTSIDE DIA, 100 FT, POLYURETHANE/NYLON
NYCOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Thi tubing is made of nylon and polyurethane. It is 100 feet long and has a wall thickness of 0.062 inch. It comes in the colour red and has an outside diameter of 3/8 inch.
Technical Specs
Item Tubing
Colour Red
Inside Diameter 0.25 in
Jacket Material Polyurethane
Maximum Operating Pressure 80 psi @ 125 Degrees F, 133 psi @ 68 Degrees F
Outside Diameter 3/8 in
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fungus-Resistant, Moisture-Resistant
Bend Radius 1 in
Flexibility Flexible
Burst Pressure 400 psi @ 68 Degrees F
For Environment Chemical
Industry Application Pneumatics
Weight per Foot 0.0213 lb/ft
Application Machines, Pick and Place Automation, Pneumatic Plumbing, Spot Welders, Tools, Water and Pneumatic Lines
Hardness Shore A 95
Jacket Colour Red
Material Polyurethane
Maximum Operating Temperature 75 Degrees C
Overall Length 100 ft
Wall Thickness 0.062 in
Fitting Compatibility Hose Barb, Push-to-Connect
System of Measurement Imperial
Flow Application Water and Pneumatic Lines
For Fluid Type Compressed Air, Water
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)