!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEMI RIGID TUBING, GREEN, 1/2 IN OUTSIDE DIA, 100 FT, NYLON

SEMI RIGID TUBING, GREEN, 1/2 IN OUTSIDE DIA, 100 FT, NYLON

NYCOIL

SEMI RIGID TUBING, GREEN, 1/2 IN OUTSIDE DIA, 100 FT, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEMI RIGID TUBING, GREEN, 1/2 IN OUTSIDE DIA, 100 FT, NYLON

SEMI RIGID TUBING, GREEN, 1/2 IN OUTSIDE DIA, 100 FT, NYLON

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.92 / each

EHC: EHC :
Min Qty 100 = $192.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC61664
  • Mfr. Model # 61664
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This 100 feet long, semi-rigid tubing is made of nylon and has an outside diameter of 3/8 inch. the colour is green and the wall thickness is 0.050 inch.

Technical Specs

  • ItemTubing
  • ColourGreen
  • Jacket ColourGreen
  • MaterialNylon
  • Maximum Operating Temperature93 Degrees C
  • Overall Length100 ft
  • StandardsNFE 49.100
  • Bend Radius1 1/4 in
  • FlexibilityFlexible
  • Burst Pressure1,000 psi @ 68 Degrees F
  • For EnvironmentChemical
  • Industry ApplicationPneumatics
  • Weight per Foot0.0233 lb/ft
  • Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
  • Inside Diameter 0.275 in
  • Jacket Material Nylon
  • Maximum Operating Pressure 233 psi @ 125 Degrees F, 333 psi @ 68 Degrees F
  • Outside Diameter 3/8 in
  • Resistance Properties Chemical-Resistant
  • Wall Thickness 0.05 in
  • Fitting Compatibility Compression, Hose Barb, Push-to-Connect
  • System of Measurement Imperial
  • Flow Application Low Pressure Pneumatic
  • For Fluid Type Compressed Air
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list