SEMI RIGID TUBING, GREEN, 1/4 IN OUTSIDE DIA, 100 FT, NYLON
SEMI RIGID TUBING, GREEN, 1/4 IN OUTSIDE DIA, 100 FT, NYLON
NYCOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This semi-rigid tubing is made of nylon and has an outside diameter of 1/4 inch. the colour is green, it is 100 feet long, and the wall thickness is 0.040 inch.
Technical Specs
Item Tubing
Colour Green
Jacket Colour Green
Material Nylon
Maximum Operating Temperature 93 Degrees C
Overall Length 100 ft
Standards NFE 49.100
Bend Radius 7/8 in
Flexibility Flexible
Burst Pressure 1,200 psi @ 68 Degrees F
For Environment Chemical
Industry Application Pneumatics
Weight per Foot 0.0122 lb/ft
Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
Inside Diameter 0.17 in
Jacket Material Nylon
Maximum Operating Pressure 280 psi @ 125 Degrees F, 400 psi @ 68 Degrees F
Outside Diameter 1/4 in
Resistance Properties Chemical-Resistant
Wall Thickness 0.04 in
Fitting Compatibility Compression, Hose Barb, Push-to-Connect
System of Measurement Imperial
Flow Application Low Pressure Pneumatic
For Fluid Type Compressed Air
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)