!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUB & SHOWER HANDLE: BRASSCRAFT, FOR MIXET BATHTUB & SHOWER FAUCETS, 1 HANDLE, CHROME

TUB & SHOWER HANDLE: BRASSCRAFT, FOR MIXET BATHTUB & SHOWER FAUCETS, 1 HANDLE, CHROME

BRASSCRAFT

TUB & SHOWER HANDLE: BRASSCRAFT, FOR MIXET BATHTUB & SHOWER FAUCETS, 1 HANDLE, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUB & SHOWER HANDLE: BRASSCRAFT, FOR MIXET BATHTUB & SHOWER FAUCETS, 1 HANDLE, CHROME

TUB & SHOWER HANDLE: BRASSCRAFT, FOR MIXET BATHTUB & SHOWER FAUCETS, 1 HANDLE, CHROME

BRASSCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20CC93
  • Mfr. Model # SHD7072
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

This brassCraft tub and shower handle includes screw and is for use with mixet bathtub and shower faucets. It is compatible with the following model numbers/series: SKD0207, SKD0212,SDK0212 D, SKD0217. In addition, it features temperature control.

Technical Specs

  • ItemTub and Shower Handle
  • ColourChrome
  • Faucet Handle TypeLever
  • For Use WithMixet Bathtub and Shower Faucets
  • Handle MaterialAcrylic
  • Includes CartridgeCartridge Not Included
  • Includes Drain StopperDrain Stopper Not Included
  • Includes StemStem Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Plumbing BrandBrassCraft
  • ADA Compliance Not ADA Compliant
  • Compatible Mfr. Model Number SKD0207, SKD0212,SDK0212 D, SKD0217
  • Features Temperature Control
  • Handle Length 4 7/8 in
  • Includes Screw
  • Includes Check Stop Check Stop Not Included
  • Includes Handle Handle Included
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Number of Handles 1
  • Product Type Tub and Shower Handle
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list