WELDED UTILITY CART, 1200 LBS, BLUE, 30 X 18 X 61 IN, STEEL/ENAMEL
WELDED UTILITY CART, 1200 LBS, BLUE, 30 X 18 X 61 IN, STEEL/ENAMEL
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty shelf truck is blue in colour and has an enamel finish. The overall measurements are 30 x 18 x 61 inches. There are no shelves. The cart has a 1,200-pound capacity. It features all-welded, 14-gauge steel shelves and 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Heavy-duty, five-inch resilient non-marking casters are included.
Technical Specs
Item Truck
Load Capacity 1200 lbs.
Gauge 14 ga
Colour Blue
Method of Construction Welded
Number of Drawers 0
Shelf Length 30 in
Caster Wheel Dia. 5 in
Caster Brake Type (2) Fixed, (2) Swivelling
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Lip Style Lip Up
Bottom Shelf Lip Height 1-1/2"
Distance Between Top and Middle Shelf 11 in
Overall Height 61 in
Overall Width 18 in
Caster Core Material Rubber
Platform Surface Smooth
Shelf Adjustability Fixed
Assembled/Unassembled Assembled
Material Steel
Finish Polyurethane
Handle Type Full Width Tubular
Number of Shelves 1
Number of Compartments 1
Shelf Width 18 in
Caster Wheel Type Rubber
Caster Wheel/Tread Material Rubber
Caster Mounting Type Bolted-On
Top Shelf Lip Height 1-1/2"
Distance Between Shelves 11 in
Distance Between Middle and Bottom Shelf 11 in
Overall Length 30 in
Includes Electrical Outlets No
Handle Height N/C
Product Type Heavy-Duty Shelf Cart
Country of Origin Canada
(subject to change)