!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDED UTILITY CART, 1200 LBS, GREY, 60 X 30 X 37 1/2 IN, STEEL

WELDED UTILITY CART, 1200 LBS, GREY, 60 X 30 X 37 1/2 IN, STEEL

DURHAM

WELDED UTILITY CART, 1200 LBS, GREY, 60 X 30 X 37 1/2 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDED UTILITY CART, 1200 LBS, GREY, 60 X 30 X 37 1/2 IN, STEEL

WELDED UTILITY CART, 1200 LBS, GREY, 60 X 30 X 37 1/2 IN, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,343.02 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMLDO3060-2-95
  • Mfr. Model # LDO-3060-2-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 203.0 lbs

Product Details

This cart ships fully assembled. This low deck service truck has a capacity of 1,200 pounds and is made of 1 1/2 x 1/8 inch angle iron construction. The distance between shelves is 16 3/4 inches, while the sturdy tubular push handle height is 37 1/2 inches, and the top shelf height is 37 1/2 inches. Its overall measurements are 60 x 30 x 37 1/2 inches and each shelf can comfortably hold 600 pounds. Shelf clearance is 16 3/4 inches. The 14-gauge steel is powder-coated.

Technical Specs

  • ItemTruck
  • Load Capacity1,200 lb
  • Gauge14 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Number of Drawers0
  • Shelf Width60 in
  • Caster Wheel TypePolyurethane
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Bottom Shelf Lip Height1 1/2 in
  • IncludesSturdy Tubular Push Handle
  • Overall Length30 in
  • Capacity per Shelf600 lb
  • Handle Height37 1/2 in
  • Top Shelf Height37 1/2 in
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Raised
  • Number of Shelves 2
  • Shelf Length 30 in
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Top Shelf Lip Height 1 1/2 in
  • Distance Between Shelves 16 3/4 in
  • Overall Height 37 1/2 in
  • Overall Width 60 in
  • Caster Core Material Polyurethane
  • Platform Surface Textured
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list