!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRUCK SPILL KIT,7 GAL ABSORB,YELLOW

TRUCK SPILL KIT,7 GAL ABSORB,YELLOW

NEW PIG

TRUCK SPILL KIT,7 GAL ABSORB,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK SPILL KIT,7 GAL ABSORB,YELLOW

TRUCK SPILL KIT,7 GAL ABSORB,YELLOW

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $590.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT623
  • Mfr. Model # KIT623
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • ItemTruck Spill Kit Stowaway Bag
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Kit7 gal
  • Container Capacity5 gal
  • Container Height6 in
  • Container Width15 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Standards40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - SocksOil-Only
  • Granular Sorbent Container TypeBag
  • Pad Length20 in
  • Pillow/Sock Filler MaterialHydrophobic Cellulose
  • Sock Diameter3 in
  • Includes(2) Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), (3) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT215), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Apron, Collapsible Container, Economy Goggle (GLS290-AF), Instructions, Lightstick, Neoprene Glove, Nylon Duffel Bag
  • Product Type Spill Kit
  • Specialized Applications Truck
  • Container Type Portable Bag
  • Container Colour Yellow
  • Container Length 20 1/2 in
  • Empty or Filled Filled
  • Product Weight 12 lb
  • Static Dissipative Yes
  • Series KIT
  • Fluids Absorbed - Pads Oil-Only
  • Granular Sorbent Composition Detail Cellulose
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list