!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
TRUCK PLATFORM ALUMINUM TREAD 30X48

TRUCK PLATFORM ALUMINUM TREAD 30X48

VESTIL

TRUCK PLATFORM ALUMINUM TREAD 30X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK PLATFORM ALUMINUM TREAD 30X48

TRUCK PLATFORM ALUMINUM TREAD 30X48

VESTIL

https://catalogue.grainger.ca/?hybris=true
  • Item # VESATP3048
  • Mfr. Model # ATP3048
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs
Suggested Replacement Product
PLATFORM TRUCK, SILVER, 30 IN W X 39¼ IN H X 48 IN L, 3,600 LB LOAD CAPACITY, REMOVABLE RAISED HANDLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,340.24 / each

EHC: EHC :

Product Details

Lightweight aluminum treadplate platform truck is constructed of all welded aluminum. Rounded-edge platform protects walls from damage during transit. Includes one removable high-polished steel handle (handle design may vary from what is shown). Ideal for commercial and warehouse areas.

Technical Specs

  • ItemHeavy Duty Aluminum Treadplate Platform Truck
  • Overall Height39-1/4"
  • Overall Width30"
  • Deck Height10-1/4"
  • Deck Width30"
  • Handle TypeRemovable Ergonomic
  • IncludesNon-Marking Rubber Protective Buffer Strip
  • Caster Wheel Dia.6 in
  • Caster Wheel Type(2) Rigid, (2) Swivel
  • Load Capacity 3,600 lbs.
  • Overall Length 48"
  • Deck Material Aluminum
  • Deck Length 48"
  • Frame Material Aluminum
  • Colour Silver
  • Extended Length 48"
  • Caster Wheel Width 1-5/8"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list