PUSH TROLLEY, WITH SAFETY LUGS, LD CAP 2 TON, 3.25 TO 6 IN FLANGE, HEAT-TREATED STEEL
PUSH TROLLEY, WITH SAFETY LUGS, LD CAP 2 TON, 3.25 TO 6 IN FLANGE, HEAT-TREATED STEEL
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This push trolley with safety lugs fits a 3.25- to six-inch beam flange and features a load capacity of two tons. It has a five-inch wheel diameter and a 1,500-millimetre minimum radius curve. This trolley is pivot-mounted for smooth operation and proper load balancing. The heat-treated steel wheels are hardened for long life.
Technical Specs
Item Plain Trolley
Maximum Load Capacity 2 ton
For Beam Shape H or I
For Max. Beam Flange Width 153 mm
Minimum Radius Curve 1,500 mm
Compatible Series CB, ER, ER2, SER
Standards ASME B30.24
Trolley Type Plain
Trolley Frame Material Steel
For Min. Beam Flange Width 82 mm
Includes Adjustable Safety Lugs, Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings
Trolley Wheel Material Heat Treated Steel
Mfr. Warranty Length 1 year
Country of Origin Japan
(subject to change)
Alternate Products
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,236.20
/ EACH