GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 2 TON, 10 FT CHAIN, 3.3 TO 6 IN FLANGE, STEEL
GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 2 TON, 10 FT CHAIN, 3.3 TO 6 IN FLANGE, STEEL
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This manual geared trolley with safety lugs fits a 3.3- to six-inch beam flange and features a load capacity of two tons. It has a 10-foot chain, a five-inch wheel diameter, and a 1,500-millimetre minimum radius curve. This trolley is pivot-mounted for smooth operation and proper load balancing. The heat-treated steel wheels are hardened for long life.
Technical Specs
Item Geared Trolley
Maximum Load Capacity 4,000 lb
For Beam Shape H or I
For Max. Beam Flange Width 153 mm
Minimum Radius Curve 1,500 mm
Trolley Wheel Material Heat Treated Steel
Mfr. Warranty Length 1 year
Trolley Type Geared
Trolley Frame Material Steel
For Min. Beam Flange Width 82 mm
Includes Adjustable Safety Lugs, Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings
Trolley Wheel Diameter 5 in
Compatible Series CB, ER, ER2, SER
Standards ASME B30.17
Country of Origin Japan
(subject to change)
Alternate Products
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$787.52
/ EACH