NON-MOTORIZED TROLLEY, GEARED 1T 8FT SAFETY LUGS 2.3-5
NON-MOTORIZED TROLLEY, GEARED 1T 8FT SAFETY LUGS 2.3-5
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Kito geared trolley, 1 ton with safety lugs. Pivot mounted for smooth operation and proper load balancing. Heat treated steel wheels are hardened for long life. Adjustable to fit any beam. Includes safety lugs.
Technical Specs
Item Geared Trolley
Maximum Load Capacity 2,000 lb
For Beam Shape H or I
For Max. Beam Flange Width 127 mm
Minimum Radius Curve 1,300 mm
Compatible Series CB, ER, ER2, SER
Standards ASME B30.16
Trolley Type Geared
Trolley Frame Material Steel
For Min. Beam Flange Width 58 mm
Includes Adjustable Safety Lugs, Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings
Trolley Wheel Material Heat Treated Steel
Mfr. Warranty Length 1 year
Country of Origin Japan
(subject to change)
Alternate Products
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$591.54
/ EACH