!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH TROLLEY, LD CAP 4409 LB, 3 TO 8 5/8 IN FLANGE, WHEEL DIA 2 7/16 IN, STEEL

PUSH TROLLEY, LD CAP 4409 LB, 3 TO 8 5/8 IN FLANGE, WHEEL DIA 2 7/16 IN, STEEL

CORSO(R)

PUSH TROLLEY, LD CAP 4409 LB, 3 TO 8 5/8 IN FLANGE, WHEEL DIA 2 7/16 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH TROLLEY, LD CAP 4409 LB, 3 TO 8 5/8 IN FLANGE, WHEEL DIA 2 7/16 IN, STEEL

PUSH TROLLEY, LD CAP 4409 LB, 3 TO 8 5/8 IN FLANGE, WHEEL DIA 2 7/16 IN, STEEL

CORSO(R)

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $552.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRA23329
  • Mfr. Model # 23329
  • UNSPSC # 31162905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This push trolley fits a three- to 8 5/8-inch beam flange and features a load capacity of 4,409 pounds. It has a 2 7/16-inch wheel diameter, a 48-inch minimum radius curve, and steel wheels. This trolley is 41/16 inches head room to shaft.

Technical Specs

  • ItemNon-Motorized Trolley
  • For Max. Beam Flange Width220 mm
  • StandardsASME B30.16, ASME B30.20
  • For Min. Beam Flange Width 66 mm
  • Minimum Radius Curve 1,200 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list