!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIM & COVER PLATE: FITS SLOAN BRAND, FOR OPTIMA/OPTIMA PLUS SERIES, CHROME FINISH, BRASS

TRIM & COVER PLATE: FITS SLOAN BRAND, FOR OPTIMA/OPTIMA PLUS SERIES, CHROME FINISH, BRASS

SLOAN

TRIM & COVER PLATE: FITS SLOAN BRAND, FOR OPTIMA/OPTIMA PLUS SERIES, CHROME FINISH, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIM & COVER PLATE: FITS SLOAN BRAND, FOR OPTIMA/OPTIMA PLUS SERIES, CHROME FINISH, BRASS

TRIM & COVER PLATE: FITS SLOAN BRAND, FOR OPTIMA/OPTIMA PLUS SERIES, CHROME FINISH, BRASS

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3EPZ8
  • Mfr. Model # ETF-607-A
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This trim and cover plate includes trimplate and spacer and is for use with Optima Plus series. It is compatible with the following brand(s): Sloan. In addition, it measures 2¾ inch width x 6¼ inch length, has a chrome finish, and is made of brass.

Technical Specs

  • ItemTrim and Cover Plate
  • Fits BrandSloan
  • For Use With Mfr. Model NumberEBF-625 and EBF-750, ETF-610, ETF-700
  • IncludesTrimplate and Spacer
  • Overall Length6 1/4 in
  • Product TypeTrim and Cover Plate
  • Faucet Part Type Trim and Cover Plates
  • For Use with Series Optima, Optima Plus
  • Finish Chrome
  • Material of Construction Brass
  • Overall Width 2 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list