!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT SPIKES, ORANGE, CARBON STEEL, FOR ASPHALT/CONCRETE/GRAVEL/ICE SURFACES

REPLACEMENT SPIKES, ORANGE, CARBON STEEL, FOR ASPHALT/CONCRETE/GRAVEL/ICE SURFACES

TREX BY ERGODYNE

REPLACEMENT SPIKES, ORANGE, CARBON STEEL, FOR ASPHALT/CONCRETE/GRAVEL/ICE SURFACES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT SPIKES, ORANGE, CARBON STEEL, FOR ASPHALT/CONCRETE/GRAVEL/ICE SURFACES

REPLACEMENT SPIKES, ORANGE, CARBON STEEL, FOR ASPHALT/CONCRETE/GRAVEL/ICE SURFACES

TREX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO16795
  • Mfr. Model # 16795
  • UNSPSC # 31162414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

These orange replacement spikes are made of carbon steel. They fit Trex 6300 ice traction device, 6304 ice traction device and 6310 adjustable ice traction device. The replacement spikes are suitable for use on asphalt, concrete, gravel, and ice.

Technical Specs

  • ItemReplacement Studs
  • MaterialSteel and Plastic
  • ColourOrange
  • For Use on Surface TypesAsphalt, Concrete, Gravel, Ice
  • Length4 in
  • For Use With Mfr. Model Nos. 6310 and 6300
  • Size 1/4"
  • Footwear Brand TREX BY ERGODYNE
  • Gender Unisex
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list