TRENCHING SHOVEL, STEEL BLADE, 14 GAUGE, STRAIGHT HANDLE, WOOD HANDLE, 48 IN HANDLE L
TRENCHING SHOVEL, STEEL BLADE, 14 GAUGE, STRAIGHT HANDLE, WOOD HANDLE, 48 IN HANDLE L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This trenching shovel has a 48 inch wood handle and a 11 1/4 inch steel blade. In addition, it has a straight handle, 5-inch blade width, is not non-sparking, and has a non-detachable handle. This standard shovel has a length of 58 3/4 inches.
Technical Specs
Item Trenching Shovel
Blade Material Steel
Blade Width 5 in
Handle Type Straight
Handle Length 48 in
Corrosion Resistant Not Corrosion Resistant
ESD Safe Not ESD Safe
Overall Length 58 3/4 in
Product Type Standard Shovel
Blade Length 11 1/4 in
Blade Colour Black
Handle Material Wood
Blade Step Standard Step
Detachable Handle No Detachable Handle
Non-Sparking Not Non-Sparking
Country of Origin China
(subject to change)
Alternate Products
RAZOR-BACK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.70
/ each