!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING HEAD, FOR TOUGH LOCK MIG GUN, SLIP-ON, 0.125 IN MAX WIRE DIAMETER

RETAINING HEAD, FOR TOUGH LOCK MIG GUN, SLIP-ON, 0.125 IN MAX WIRE DIAMETER

TREGASKISS

RETAINING HEAD, FOR TOUGH LOCK MIG GUN, SLIP-ON, 0.125 IN MAX WIRE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING HEAD, FOR TOUGH LOCK MIG GUN, SLIP-ON, 0.125 IN MAX WIRE DIAMETER

RETAINING HEAD, FOR TOUGH LOCK MIG GUN, SLIP-ON, 0.125 IN MAX WIRE DIAMETER

TREGASKISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRG404-30
  • Mfr. Model # 404-30
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This TOUGH LOCK retaining head is made of brass. Plus, it is compatible with TOUGH LOCK and Tough Gun brands and is for use with Tregaskiss robotic air-cooled and water-cooled MIG guns. It can be used for MIG welding.

Technical Specs

  • ItemRetaining Head
  • SeriesTough Lock
  • Compatible with SeriesTOUGH LOCK
  • Duty RatingHeavy Duty
  • Connection Thread TypeSlip-On
  • MaterialBrass
  • Minimum Wire Diameter0.02 in
  • Compatible with Brand Tough Gun
  • Gas Diffuser Number 404-30
  • Connection Type Slip-On
  • Welding Processes MIG
  • For Use With Tregaskiss Robotic Air-Cooled and Water-Cooled Mig Guns
  • Maximum Wire Diameter 1/8 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list