!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAXON 80W90 4X4L CASE

TRAXON 80W90 4X4L CASE

PETRO-CANADA LUBRICANTS INC

TRAXON 80W90 4X4L CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAXON 80W90 4X4L CASE

TRAXON 80W90 4X4L CASE

PETRO-CANADA LUBRICANTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.49 / CASE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETTR89C16
  • Mfr. Model # TR89C16
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • ItemTransmission Fluid
  • Container Size4L jug
  • Viscosity Index108`
  • SAE Viscosity Grade80W-90
  • Flash Point211 Degrees C
  • Specific Gravity0.8797
  • Viscosity @ 100 Deg F736 SUS
  • Container Type Jug
  • Transmission Type manual
  • Standards TRAXON is recommended for use in many manualtransmissions, differentials, power take off units and final drivesfound on passenger cars, trucks, and offhighway vehiclesused in construction, farm, forestry and mining operations
  • Colour Dark Amber/Brown
  • Pour Point -33 Degrees C
  • Viscosity @ 100 Deg C 15.1 cSt
  • Viscosity @ 40 Deg C 141 cSt

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list